Apply to be a TradeMaster!
Main product image of Logis Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 71100001
Magnifying glass
Hover image to zoom

Logis Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 71100001

Brand:
Hansgrohe
SKU:
71100001
Rating:
(0)
Q&A:
(0)
Logis Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 71100001
Magnifying glass
Hover image to zoom
$184.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Box contents: Faucet body, handle, connection hoses, aerator, pop-up drain assembly, ceramic cartridge and temperature limiter.
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Quick and Easy: Temperature and water quantity are easily and precisely adjusted via the flat, gently rounded handle.
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extremely long-lasting: comes with a high-quality, Easy-to-use ceramic valve system from hansgrohe
  • Made from premium materials for greater safety and sustainability in the home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Single Hole Bathroom Faucet

Flow Rate (GPM):

1.2

Series:

Logis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy