Apply to be a TradeMaster!
Main product image of Logis Fine Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Brushed Nickel), 71256821
Magnifying glass
Hover image to zoom

Logis Fine Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Brushed Nickel), 71256821

Brand:
Hansgrohe
SKU:
71256821
Rating:
(0)
Q&A:
(0)
Logis Fine Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Brushed Nickel), 71256821
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount

Description

–
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • The Fine variant impresses within the Logis range with a particularly elegant design
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Concealed installation: Space-saving and elegant, the reliable technology is hidden in the wall. Basic set required for installation (#13622181)
  • Perfect amount: The elegant handle of the single lever faucet is used to quickly set the temperature and water volume
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic valve system from hansgrohe
  • Extra secure: The adjustable temperature limitation feature protects against excessively hot water
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

Application:

Residential

Flow Rate (GPM):

1.2

Number of Holes:

2

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Valve Type:

Ceramic Disc

Handle Style:

Lever

Drain Type:

No Drain

Installation Type:

Wall Mount

Series:

Logis Fine

Type:

Manual

Finish Family:

Brushed Nickel

ADA:

Yes

Spout Reach:

8.13"

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy