Apply to be a TradeMaster!
Main product image of Logis Classic Single-Hole Bathroom Faucet 150 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 71270001
Magnifying glass
Hover image to zoom

Logis Classic Single-Hole Bathroom Faucet 150 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 71270001

Brand:
Hansgrohe
SKU:
71270001
Rating:
(0)
Q&A:
(0)
Logis Classic Single-Hole Bathroom Faucet 150 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 71270001
Magnifying glass
Hover image to zoom
$140.19 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Cross

Description

–
The Logis Classic bathroom faucet installs on the deck in 1-hole configurations and can also adapt to existing 3-hole counters with a separately sold baseplate. It features two cross handles, a swivel spout, and a 1.2 gpm maximum flow rate for bathroom sink use.
  • 1.2 gpm maximum flow rate
  • Single hole deck-mount faucet
  • Can be installed in 1 or 3 hole counter configurations
  • Baseplate sold separately
  • Solid brass construction
  • Ceramic valves for hot and cold control
  • 120° swivel range
  • Metal pop-up drain included

Specs

–
Installation Type:

Deck Mount

Drain Type:

Pop-Up

Spout Reach:

5.71"

Type:

Manual

Flow Rate (GPM):

1.2

Number of Holes:

3

1

Material:

Brass

Finish:

Chrome

Connection Size:

3/8"

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Handle Style:

Cross

Application:

Residential

Series:

Logis Classic

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy