Apply to be a TradeMaster!
Main product image of Talis E Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71720001
Magnifying glass
Hover image to zoom

Talis E Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71720001

Brand:
Hansgrohe
SKU:
71720001
Rating:
(0)
Q&A:
(0)
Talis E Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71720001
Magnifying glass
Hover image to zoom
$237.30 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
The gently tapered base body of the Talis E bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis E exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select E bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis E is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently tapered shape accentuates sleek elegance.
  • High-quality single-lever bidet mixer with many comfort functions
  • Individually adjusted: the beam shaper can be adjusted at an angle if desired
  • Easy installation: the tap is connected to the water connections via 1/2-in flexible connection hoses
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.5 GPM, even when the water pressure varies (EcoRight)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Stronger handle: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish Family:

Chrome

Number of Handles:

1

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Handle Style:

Lever

Finish:

Chrome

Series:

Talis E

Type:

Manual

Product Type:

Bidet Faucet

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy