Apply to be a TradeMaster!
Main product image of Focus N Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 71801801
Magnifying glass
Hover image to zoom

Focus N Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 71801801

Brand:
Hansgrohe
SKU:
71801801
Rating:
(0)
Q&A:
(0)
Focus N Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 71801801
Magnifying glass
Hover image to zoom
$377.02 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic

Description

–
Timeless design and quality in your kitchen with the Focus N modern design that blends harmoniously into any kitchen. The large handle design offers great ease of use and can also be operated safely with soapy hands. Thanks to the high-quality mounting components, the Installation of your new faucet is simple and safe. The tested connection hoses are flexible and temperature-resistant. QuickClean technology cleans the kitchen faucet quickly and MagFit keeps the hand spray safe and secure in the faucet spout. Backed by a limited lifetime warranty for piece of mind.

  • Modern functionality: the flexible design fits perfectly into any kitchen ambience
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Type:

Manual

Finish:

Stainless Steel Optic

Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Series:

Focus N

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy