Apply to be a TradeMaster!
Main product image of Focus N Bar Faucet, 1.75 GPM (Stainless Steel Optic), 71802801
Magnifying glass
Hover image to zoom

Focus N Bar Faucet, 1.75 GPM (Stainless Steel Optic), 71802801

Brand:
Hansgrohe
SKU:
71802801
Rating:
(0)
Q&A:
(0)
Focus N Bar Faucet, 1.75 GPM (Stainless Steel Optic), 71802801
Magnifying glass
Hover image to zoom
$257.49 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic

Description

–
Timeless design and quality in your kitchen with the Focus N modern design that blends harmoniously into any kitchen. The large handle design offers great ease of use and can also be operated safely with soapy hands. Thanks to the high-quality mounting components, the installation of your new faucet is simple and safe. The tested connection hoses are flexible and temperature-resistant. QuickClean technology cleans the kitchen faucet quickly. Backed by a limited lifetime warranty for piece of mind.

  • Modern functionality: the flexible design fits perfectly into any kitchen ambience
  • Configuration: Must be installed in single-hole counter configuration
  • Robust materials: Solid brass construction ensures a long product life
  • Spray type: This faucet features the laminar spray which provides a crystal clear stream
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.75 GPM, even when the water pressure varies (EcoRight)
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.75

Series:

Focus N

Product Type:

Bar Faucet

Finish:

Stainless Steel Optic

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy