Apply to be a TradeMaster!
Main product image of Allegro N High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 71843001
Magnifying glass
Hover image to zoom

Allegro N High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 71843001

Brand:
Hansgrohe
SKU:
71843001
Rating:
(0)
Q&A:
(0)
Allegro N High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Chrome), 71843001
Magnifying glass
Hover image to zoom
$504.50 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
Timeless design and quality in your kitchen with the Allegro N transitional design that blends harmoniously into any kitchen. The sleek, ergonomic handle design offers great ease of use and can also be operated safely with soapy hands. Thanks to the high-quality mounting components, the Installation of your new faucet is simple and safe. The tested connection hoses are flexible and temperature-resistant. QuickClean technology cleans the kitchen faucet quickly and MagFit keeps the hand spray safe and secure in the faucet spout. Backed by a limited lifetime warranty for piece of mind.

  • Modern functionality: the flexible design fits perfectly into any kitchen ambience
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Connection Size:

3/8"

Series:

Allegro N

Approvals:

Lead Free

Valve Type:

Ceramic Disc

Handle Style:

Lever

Number of Handles:

1

Warranty:

Limited Lifetime

Finish Family:

Chrome

Product Type:

Kitchen Faucet

Application:

Residential

Type:

Manual

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.75

Installation Type:

Deck Mount

Number of Holes:

1

Finish:

Chrome

Spout Type:

Pull-Out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy