Apply to be a TradeMaster!
Main product image of Allegro N Bar Faucet, 1.75 GPM (Brushed Gold Optic), 71845251
Magnifying glass
Hover image to zoom

Allegro N Bar Faucet, 1.75 GPM (Brushed Gold Optic), 71845251

Brand:
Hansgrohe
SKU:
71845251
Rating:
(0)
Q&A:
(0)
Allegro N Bar Faucet, 1.75 GPM (Brushed Gold Optic), 71845251
Magnifying glass
Hover image to zoom
$505.78 each
In Stock
In Stock
Get 1 Mon, Jul 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Gold Optic

Description

Timeless design and quality in your kitchen with the Allegro N transitional design that blends harmoniously into any kitchen. The sleek, ergonomic handle design offers great ease of use and can also be operated safely with soapy hands. Thanks to the high-quality mounting components, the installation of your new faucet is simple and safe. The tested connection hoses are flexible and temperature-resistant. QuickClean technology cleans the kitchen faucet quickly and MagFit keeps the hand spray safe and secure in the faucet spout. Backed by a limited lifetime warranty for piece of mind.

  • Modern functionality: the flexible design fits perfectly into any kitchen ambience
  • Configuration: Must be installed in single-hole counter configuration
  • Robust materials: Solid brass construction ensures a long product life
  • Spray type: This faucet features the laminar spray which provides a crystal clear stream
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.75 GPM, even when the water pressure varies (EcoRight)
  • Delightful luxury: the elegant surface in gold look sets a highlight and is particularly durable
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Finish:

Brushed Gold Optic

Product Type:

Kitchen Faucet

Series:

Allegro N

Flow Rate (GPM):

1.75

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy