Apply to be a TradeMaster!
Main product image of Talis S Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Chrome), 72111001
Magnifying glass
Hover image to zoom

Talis S Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Chrome), 72111001

Brand:
Hansgrohe
SKU:
72111001
Rating:
(0)
Q&A:
(0)
Talis S Wall-Mounted Single-Handle Bathroom Faucet Trim, 1.2 GPM (Chrome), 72111001
Magnifying glass
Hover image to zoom
$395.50 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever

Description

–
The Talis S wall-mount bathroom faucet installs for concealed installation and delivers up to 1.2 gpm flow. This single-handle model has a 225 mm spout projection and uses a ceramic cartridge with adjustable temperature limitation.
  • 1.2 gpm maximum flow rate
  • Wall-mount, concealed installation design
  • Single lever handle
  • 225 mm spout projection
  • Ceramic cartridge
  • Adjustable temperature limitation
  • Connection dimension: DN15
  • Scope of supply includes faucet trim, connecting thread, and assembly instruction

Specs

–
Number of Handles:

1

Drain Type:

No Drain

Finish:

Chrome

Finish Family:

Chrome

Installation Type:

Wall Mount

Type:

Manual

Application:

Residential

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Handle Style:

Lever

Series:

Talis S

Spout Reach:

8.86"

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy