Apply to be a TradeMaster!
Main product image of Rebris E Widespread Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72532821
Magnifying glass
Hover image to zoom

Rebris E Widespread Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72532821

Brand:
Hansgrohe
SKU:
72532821
Rating:
(0)
Q&A:
(0)
Rebris E Widespread Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72532821
Magnifying glass
Hover image to zoom
$435.40 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection

Description

–
Quality that suits your style: Rebris E 3-hole bathroom faucet with pop-up drain. With its timeless, sleek design, the Rebris E 3-hole bathroom faucet 110 with pop-up drain will visibly enhance your bathroom. The sleek shapes and precise surfaces create an atmosphere of well-being. Rebris S includes modern designer faucets at a fair price. Make your own dream bathroom a reality. The 3-hole bathroom faucet interprets the classic operating concept in a surprisingly new and modern way with two wing handles. The renowned hansgrohe quality brings the promises of a winning design to life: Water volume and temperature are controlled with the two wing handles via high-quality ceramic valves. They function smoothly and reliably even after frequent use. Thanks to innovative hansgrohe technology, the tap helps to save water too: even at high water pressure the max. flow is 1.2 GPM. For a full water jet, the tap enriches the water with air (AirPower). This creates a soft jet that sprays less meet the beauty of water. A pop-up drain is included. It allows the waste plug to be easily controlled using one hand. The aerator can be removed for cleaning and descaled using a coin. No tools needed. This keeps the faucet looking like new.

  • Timeless, sleek design: The Rebris E range makes a real statement in the bathroom with its clean lines
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 110)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • Quick service: The aerator can be quickly changed and decalcified, with a coin for example
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Spout Reach:

5.25"

Max Deck Thickness:

1.13"

ADA:

Yes

Spout Height:

4.25"

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

cUPC / IAPMO

Product Type:

Bathroom Faucet

Number of Handles:

2

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Number of Holes:

3

Valve Type:

Ceramic Disc

Application:

Residential

Type:

Manual

Series:

Rebris E

Warranty:

Limited Lifetime

Connection Size:

3/8"

Drain Type:

Pop-Up

Finish:

Brushed Nickel

Finish Family:

Brushed Nickel

Connection Type:

Compression

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy