Apply to be a TradeMaster!
Main product image of Tecturis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73002671
Magnifying glass
Hover image to zoom

Tecturis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73002671

Brand:
Hansgrohe
SKU:
73002671
Rating:
(0)
Q&A:
(0)
Tecturis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73002671
Magnifying glass
Hover image to zoom
$309.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Tecturis E 80 single lever faucet with CoolStart and drain assembly turns water into an experience. Give water a striking shape with the compact Tecturis E 80 CoolStart bathroom faucet from hansgrohe. Tecturis E impresses with a purist design that has clear lines and geometric shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin. The extra wide spray looks like a small waterfall and suits the cubic design well (WaterfallStream). When the lever is in the middle position, only cold water flows. If it is deliberately turned left, hot water is added (CoolStart).

  • Tecturis E combines expressive, purist design with maximum levels of comfort
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Saving energy: If the lever is in the center, only cold water comes in. Hot water only flows when it is turned to the left (CoolStart)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic cartridge system from hansgrohe
  • Included in box: Single lever bathroom faucet, connection hoses, mounting hardware, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Flow Rate (GPM):

1.2

ADA:

Yes

Finish:

Matte Black

Approvals:

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Lead Free

Number of Handles:

1

Connection Size:

3/8"

Series:

Tecturis E

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Spout Reach:

4.75"

Max Deck Thickness:

1.63"

Type:

Manual

Product Type:

Bathroom Faucet

Connection Type:

Compression

Faucet Configuration:

Single Hole

Application:

Residential

Spout Height:

3.5"

Warranty:

Limited Lifetime

Number of Holes:

1

Finish Family:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy