Apply to be a TradeMaster!
Main product image of Tecturis E Single-Hole Fine 110, 1.2 GPM (Matte Black), 73021671
Magnifying glass
Hover image to zoom

Tecturis E Single-Hole Fine 110, 1.2 GPM (Matte Black), 73021671

Brand:
Hansgrohe
SKU:
73021671
Rating:
(0)
Q&A:
(0)
Tecturis E Single-Hole Fine 110, 1.2 GPM (Matte Black), 73021671
Magnifying glass
Hover image to zoom
$379.40 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever

Description

–
The Tecturis E 110 Fine single lever faucet with CoolStart and drain assembly turns water into an experience. Give water a striking shape with the compact Tecturis E 110 Fine CoolStart bathroom faucet from hansgrohe. Tecturis E impresses with a purist design that has clear lines and geometric shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. Convenient: the lever placement reduces water drops and limescale on the faucet. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin. The extra wide spray looks like a small waterfall and suits the cubic design well (WaterfallStream). If the lever is pointing upwards, only cold water flows. If it is deliberately turned down, hot water is added (CoolStart).

  • Tecturis E combines expressive, purist design with maximum levels of comfort
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Saving energy: If the lever is pointing upwards, only cold water will flow. Hot water only flows when it is turned downwards (CoolStart)
  • Convenient: the lever placement reduces water drops and limescale on the tap
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic cartridge system from hansgrohe
  • Included in box: Single lever bathroom faucet, connection hoses, mounting hardware, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Approvals:

cUPC / IAPMO

WaterSense

ADA / ICC A117.1

Lead Free

Installation Type:

Deck Mount

Finish:

Matte Black

Product Type:

Bathroom Faucet

Spout Reach:

6.13"

ADA:

Yes

Faucet Configuration:

Single Hole

Number of Handles:

1

Application:

Residential

Connection Type:

Compression

Finish Family:

Matte Black

Connection Size:

3/8"

Number of Holes:

1

Series:

Tecturis E

Handle Style:

Lever

Max Deck Thickness:

1.63"

Flow Rate (GPM):

1.2

Spout Height:

5.25"

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy