Apply to be a TradeMaster!
Main product image of Tecturis E Widespread Bathroom Faucet 150, 1.2 GPM (Brushed Nickel), 73031821
Magnifying glass
Hover image to zoom

Tecturis E Widespread Bathroom Faucet 150, 1.2 GPM (Brushed Nickel), 73031821

Brand:
Hansgrohe
SKU:
73031821
Rating:
(0)
Q&A:
(0)
Tecturis E Widespread Bathroom Faucet 150, 1.2 GPM (Brushed Nickel), 73031821
Magnifying glass
Hover image to zoom
$527.10 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Tecturis E 150 widespread faucet turns water into an experience. Give water a striking shape with the compact Tecturis E 150 bathroom faucet from hansgrohe. Tecturis E impresses with a purist design that has clear lines and geometric shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin.

  • Tecturis E combines expressive, purist design with maximum levels of comfort
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • Quick service: The aerator can be quickly changed and decalcified
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 150)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

Series:

Tecturis E

Product Type:

Widespread Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy