Apply to be a TradeMaster!
Main product image of Tecturis E Single-Hole Fine 240, 1.2 GPM (Brushed Nickel), 73072821
Magnifying glass
Hover image to zoom

Tecturis E Single-Hole Fine 240, 1.2 GPM (Brushed Nickel), 73072821

Brand:
Hansgrohe
SKU:
73072821
Rating:
(0)
Q&A:
(0)
Tecturis E Single-Hole Fine 240, 1.2 GPM (Brushed Nickel), 73072821
Magnifying glass
Hover image to zoom
$584.50 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
The Tecturis E 240 Fine single lever faucet with CoolStart and drain assembly turns water into an experience. Give water a striking shape with the compact Tecturis E 240 Fine CoolStart bathroom faucet from hansgrohe. Tecturis E impresses with a purist design that has clear lines and geometric shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. Convenient: the lever placement reduces water drops and limescale on the faucet. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin. The extra wide spray looks like a small waterfall and suits the cubic design well (WaterfallStream). If the lever is pointing upwards, only cold water flows. If it is deliberately turned down, hot water is added (CoolStart).

  • Tecturis E combines expressive, purist design with maximum levels of comfort
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Saving energy: If the lever is pointing upwards, only cold water will flow. Hot water only flows when it is turned downwards (CoolStart)
  • Convenient: the lever placement reduces water drops and limescale on the tap
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 240)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Finish Family:

Brushed Nickel

ADA:

Yes

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

Lead Free

WaterSense

Application:

Residential

Series:

Tecturis E

Valve Type:

Ceramic Disc

Number of Holes:

1

Number of Handles:

1

Connection Size:

3/8"

Connection Type:

Compression

Max Deck Thickness:

1.63"

Spout Reach:

7.75"

Product Type:

Bathroom Faucet

Type:

Manual

Faucet Configuration:

Single Hole

Handle Style:

Lever

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Spout Height:

9.63"

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy