Apply to be a TradeMaster!
Main product image of Tecturis S Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73302671
Magnifying glass
Hover image to zoom

Tecturis S Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73302671

Brand:
Hansgrohe
SKU:
73302671
Rating:
(0)
Q&A:
(0)
Tecturis S Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Matte Black), 73302671
Magnifying glass
Hover image to zoom
$287.70 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Tecturis S 80 single lever faucet with CoolStart and drain assembly turns water into an experience. Give water a striking shape with the compact Tecturis S 80 CoolStart bathroom faucet from hansgrohe. Tecturis S impresses with a purist design that has clear lines and rounded shapes. At the same time, the bathroom faucet combines an attractive appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The water is enriched with air, giving fewer water splashes and an incomparably pleasant feeling on the skin. The extra wide spray looks like a small waterfall and suits the cubic design well (WaterfallStream). When the lever is in the middle position, only cold water flows. If it is deliberately turned left, hot water is added (CoolStart).

  • Tecturis S combines a slim, purist design with high levels of comfort
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Saving energy: If the lever is in the center, only cold water comes in. Hot water only flows when it is turned to the left (CoolStart)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic cartridge system from hansgrohe
  • Included in box: Single lever bathroom faucet, connection hoses, mounting hardware, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Spout Height:

3.13"

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

cUPC / IAPMO

Faucet Configuration:

Single Hole

Finish Family:

Matte Black

Spout Reach:

4.25"

Flow Rate (GPM):

1.2

Number of Handles:

1

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

Tecturis S

ADA:

Yes

Application:

Residential

Finish:

Matte Black

Handle Style:

Lever

Connection Type:

Compression

Type:

Manual

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.63"

Number of Holes:

1

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy