Apply to be a TradeMaster!
Main product image of Metris Select Prep Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73822001
Magnifying glass
Hover image to zoom

Metris Select Prep Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73822001

Brand:
Hansgrohe
SKU:
73822001
Rating:
(0)
Q&A:
(0)
Metris Select Prep Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Chrome), 73822001
Magnifying glass
Hover image to zoom
$490.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream kitchens become a reality. Kitchen faucets by hansgrohe exude beautiful design, superior durability, and unique features that are intuitive to use. Pick your desired faucet, then browse the entire product suite for complementary fixtures. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe kitchen faucet is 100% air-tested in production. The silicone aerator and spray nozzles help optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Can be installed over existing multi-hole counter configurations. Standard 3/8-inch pipe connection hoses included. Baseplate sold separately. Please comply with all local, state, and federal plumbing codes and regulations.

  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spouts extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Metris Select

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.75

Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy