Apply to be a TradeMaster!
Main product image of Zesis Kitchen Faucet 2-Spray, Pull-Out, 1.5 GPM (Stainless Steel Optic), 74810801
Magnifying glass
Hover image to zoom

Zesis Kitchen Faucet 2-Spray, Pull-Out, 1.5 GPM (Stainless Steel Optic), 74810801

Brand:
Hansgrohe
SKU:
74810801
Rating:
(0)
Q&A:
(0)
Zesis Kitchen Faucet 2-Spray, Pull-Out, 1.5 GPM (Stainless Steel Optic), 74810801
Magnifying glass
Hover image to zoom
$406.25 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
High-quality kitchen faucet for modern kitchens The Zesis Kitchen Faucet is the first choice when it comes to straightforward replacement or initial equipment. The elegant kitchen faucet makes daily work easier thanks to helpful functions and impresses with the proverbial quality of hansgrohe. Thanks to the three-stage swivel range (60°, 110° or 360°), water is always available exactly where it is needed. The durable ceramic mixing system reliably adjusts water quantity and temperature. The water enriched with air and splashes less (AirPower). It also feels velvety soft and cleans even delicate foods as gently as thoroughly. In addition to quality and function, the slim design stands out at first glance. The ergonomically shaped handle stretches against the hand and runs harmoniously parallel to the spout. With an extra flat cap, it highlights the minimalist shape.

  • Ergonomic design: the Elegant design makes kitchen work easier and fits well in modern kitchens
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: with infinitely variable swivel spout (150°)
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Easy to clean: limescale can be removed by wiping over the silicone insert on the spout (QuickClean)
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Warranty:

Limited Lifetime

Handle Style:

Lever

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Type:

Compression

Valve Type:

Ceramic Disc

Number of Holes:

1

Finish:

Stainless Steel Optic

Max Deck Thickness:

2.38"

Application:

Residential

ADA:

Yes

Approvals:

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

Finish Family:

Stainless Steel

Installation Type:

Deck Mount

Spout Reach:

8.63"

Connection Size:

3/8"

Type:

Manual

Product Type:

Kitchen Faucet

Series:

Zesis

Faucet Configuration:

Single Hole

Spout Type:

Pull-Out

Spout Height:

5.75"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy