| Installation Type: | Deck Mount |
|---|---|
| Drain Type: | No Drain |
| ADA: | Yes |
| Number of Handles: | 1 |
| Number of Holes: | 1 |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.2 |
| Approvals: | ADA / ICC A117.1 WaterSense cUPC / IAPMO |
| Spout Height: | 9.75" |
| Max Deck Thickness: | 1.63" |
| Finish Family: | Chrome |
| Series: | Vivenis |
| Handle Style: | Lever |
| Application: | Residential |
| Finish: | Chrome |
| Spout Reach: | 7.5" |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Type: | Manual |