Apply to be a TradeMaster!
Main product image of Finoris Wide-spread Bathroom Faucet 110 with Pop-up Drain, 1.2 GPM (Brushed Nickel), 76033821
Magnifying glass
Hover image to zoom

Finoris Wide-spread Bathroom Faucet 110 with Pop-up Drain, 1.2 GPM (Brushed Nickel), 76033821

Brand:
Hansgrohe
SKU:
76033821
Rating:
(0)
Q&A:
(0)
Finoris Wide-spread Bathroom Faucet 110 with Pop-up Drain, 1.2 GPM (Brushed Nickel), 76033821
Magnifying glass
Hover image to zoom
$757.40 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel

Description

–
Modern 3-hole faucet in brushed nickel for a puristic bathroom ambience - includes push-open drain The Finoris 110 3-hole bathroom faucet in brushed nickel with push-open drain assembly from hansgrohe interprets the classic operating concept surprisingly new and modern via two wing handles. The slim, geometric shapes fit particularly well into a puristic bathroom ambience. There, the faucet sets an expressive accent with its easy-to-clean surface in brushed nickel. The high quality faucet keeps what the elegant design promises. The two wing handles control high-quality ceramic valves from hansgrohe. The amount and temperature of the water are reliably adjusted. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure. The sink is the heart of the bathroom. Here, the high spout simplifies with approx. 4 in. distance from the aink for many everyday tasks (ComfortZone 110). Whether it is filling large vessels or washing hair quickly under the faucet, the Finoris 3-hole bathroom faucet 110 supports confidently. Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Finoris fittings impress with their slim shape and precise geometric design
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • Saves money, protects the environment: the flow rate is reduced to max. 1.2 GPM (EcoRight)
  • With drain fitting: the push-open drain is operated via a pressure plug. Without lever on the back, the design looks even more elegant
  • Easy installation: the faucet is connected to the water connections via flexible connection hoses (3/8-inch)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone 110)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Max Deck Thickness:

1.19"

Approvals:

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Lead Free

Number of Holes:

3

Connection Type:

Compression

Type:

Manual

ADA:

Yes

Spout Reach:

6.63"

Connection Size:

3/8"

Handle Style:

Lever

Flow Rate (GPM):

1.2

Series:

Finoris

Spout Height:

4.5"

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Brushed Nickel

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Number of Handles:

2

Finish:

Brushed Nickel

Application:

Residential

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy