Apply to be a TradeMaster!
Main product image of Finoris Single-Hole Bathroom Faucet 230 with 2-Spray Pull-Out, 1.2 GPM (Brushed Nickel), 76063821
Magnifying glass
Hover image to zoom

Finoris Single-Hole Bathroom Faucet 230 with 2-Spray Pull-Out, 1.2 GPM (Brushed Nickel), 76063821

Brand:
Hansgrohe
SKU:
76063821
Rating:
(0)
Q&A:
(0)
Finoris Single-Hole Bathroom Faucet 230 with 2-Spray Pull-Out, 1.2 GPM (Brushed Nickel), 76063821
Magnifying glass
Hover image to zoom
$887.60 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Flexible design tap in brushed nickel with pull-out spray The Finoris 230 single-lever bathroom faucet in brushed nickel with pull-out spray from hansgrohe impresses with a sleek, geometric design and numerous comfort functions. The sink is the heart of the bathroom. Here life is often turbulent and always poses new requirements. This faucet allows the spout to be flexibly pulled out to a length of up to 19 in. At the touch of a button, the hansgrohe Select button switches from the crystal clear laminar spray to the PowderRain spray type. This helps with quick hair washing under the faucet, bathing a baby, rinsing the sink and much more. Thanks to the built-in reset, the laminar spray is automatically selected again after switching off the faucet, preventing surprises. Form and function in harmony The puristic design sets an expressive accent in the bathroom with the easy-to-clean surface in brushed nickel. Longer like new: limescale residue is simply wiped off by the flexible silicone nozzles of the shower head (QuickClean). Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Finoris fittings impress with their slim shape and precise geometric design
  • More flexibility: with pull-out shower head for a larger operating radius at the sink
  • The faucet pampers with two jet types: PowderRain and laminar
  • More comfort: directly at the spout you can switch between laminar jet and PowderRain at the touch of a button
  • Easy installation: the faucet is connected to the water connections via flexible connection hoses (3/8-inch)
  • With drain fitting: the push-open drain is operated via a pressure plug. Without lever on the back, the design looks even more elegant
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Number of Holes:

1

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Approvals:

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Lead Free

Finish:

Brushed Nickel

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

1.63"

Series:

Finoris

Product Type:

Bathroom Faucet

Number of Handles:

1

ADA:

Yes

Connection Type:

Compression

Spout Height:

8.63"

Faucet Configuration:

Single Hole

Spout Reach:

7"

Finish Family:

Brushed Nickel

Type:

Manual

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Application:

Residential

Handle Style:

Lever

Warranty:

Limited Lifetime

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy