Apply to be a TradeMaster!
Main product image of White CCWI-181 Water Based Duct Sealant (1 Gallon Pail), 304144
Magnifying glass
Hover image to zoom

White CCWI-181 Water Based Duct Sealant (1 Gallon Pail), 304144

Brand:
Hardcast
SKU:
CCWI-181
Rating:
(7)
Q&A:
(0)
White CCWI-181 Water Based Duct Sealant (1 Gallon Pail), 304144
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 274 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

White CCWI-181 Water Based Duct Sealant (1 Gallon Pail), 304144 is a versatile indoor/outdoor water based duct sealant for use on all types of metal duct, glass fiber duct board and flex duct, as well as duct fabric and flexible tubing runouts. It incorporates a built-in polyester reinforcement for exceptional strength with UV inhibitors for outdoor use.


Specifications

  • Application: Brush, Putty Knife, Caulk Gun or Trowel
  • Application Temperature: 35°F to 110°F
  • Color: White
  • Base: Synthetic Latex

Specs

–
Product Type:

Sealant

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

The product was busted and spilled during shipping

I've used you several times to ship this product but it always ends up busted and spilling everywhere and we loose product.
T
Fayetteville AR
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth buying-good price

Good product-works well!
Nick
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Supply house is a wonderful company to work with. Super fast shipping, and great price.
DennyRam
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Same product my HVAC maintenance/service tech uses. Delivery was prompt and sufficiently packaged -- no damage.
Steve M
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service

Ordered this product and received it the next day. Best mastic I've used for AC duct work!
Dennyram
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Mastic was of the right consistency and fast shipping was nice
Shay
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

good product
jim
46322
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy