Hardcast is a manufacturer of duct sealants, mastics, and insulation adhesives built for HVAC installations and system change-outs. The brand is produced by Carlisle HVAC, a division of Carlisle Coatings & Waterproofing that has operated for more than 60 years in the mechanical trades. Hardcast sits alongside sibling brands Gripnail and DynAir in the Carlisle HVAC portfolio. Gripnail covers insulation fastening equipment. DynAir covers duct hardware and accessories.
Contractors and duct fabricators use Hardcast products to seal metal, flexible, and rigid fiberglass ductwork against air leakage. The products suit new installations and retrofits alike.
Product Lines
Hardcast's sealant lineup spans water-based, solvent-based, and silicone-based mastics, along with rolled mastic sealant tape and spray-applied options for larger duct runs. The adhesive line includes aerosol, solvent-based, and water-based formulations for bonding insulation to ductwork.
Hardcast also supplies coatings in both solvent and water-based versions, plus supporting hardware such as damper hardware, flanges, and flexible duct connectors. Application equipment, including sealant applicators and fastening tools, rounds out the product line for crews handling full duct systems.
Why Contractors Specify Hardcast
Contractors specify Hardcast when a duct system needs to meet airtightness and indoor air quality requirements without slowing down installation. The range of water-based, solvent-based, and silicone-based formulas lets a crew match a sealant to the substrate and job conditions instead of forcing every application into a single product.
Hardcast is part of the Carlisle HVAC portfolio. Compatible fastening hardware and duct accessories from Gripnail and DynAir come from the same manufacturer, which simplifies ordering on larger mechanical jobs. Reliable adhesion on metal, flexible, and rigid fiberglass duct also reduces callbacks tied to seam failures or insulation separation.
How to Choose Hardcast Products
Start by matching the sealant type to the ductwork material, since metal duct seams typically call for a different mastic formulation than flexible or rigid fiberglass duct. Water-based mastics suit indoor applications where solvent odor and ventilation are a concern, while solvent-based and silicone-based formulas hold up better under more demanding temperature or moisture conditions.
For long duct runs, rolled mastic tape or spray-applied sealant can cut labor time compared to brush-applied mastic. Pair the sealant with compatible Hardcast adhesives when bonding insulation. Confirm that any damper hardware or flexible duct connectors on the job match the sealant's cure time and application method.
Frequently Asked Questions
What ductwork materials does Hardcast sealant work on?
Hardcast manufactures mastics and sealants formulated for metal, flexible, and rigid fiberglass ductwork, so crews can standardize on one brand across mixed duct systems.
What's the difference between Hardcast's water-based and solvent-based mastics?
Water-based mastics are typically chosen for indoor work where solvent odor and ventilation are a concern. Solvent-based and silicone-based formulas are built to hold up under more demanding temperature and moisture conditions.
Does Hardcast make anything besides sealants?
Yes. The Hardcast line includes adhesives for bonding insulation to ductwork. It also includes solvent- and water-based coatings, plus supporting hardware like damper hardware, flanges, and flexible duct connectors.
Who manufactures Hardcast?
Hardcast is manufactured by Carlisle HVAC, a division of Carlisle Coatings & Waterproofing that also produces the Gripnail insulation fastening line and the DynAir duct hardware line.
When would a contractor use rolled mastic tape instead of brush-applied mastic?
Rolled mastic sealant tape is generally used on long duct runs, where it can cut labor time compared to brush-applying liquid mastic. Brush-applied mastic offers more flexibility on irregular seams and joints.