Apply to be a TradeMaster!
Main product image of HSLT604 6,100 Btu Auto Start Stop Torch
Magnifying glass
Hover image to zoom

HSLT604 6,100 Btu Auto Start Stop Torch

Brand:
Harris
SKU:
1400355
Rating:
(0)
Q&A:
(0)
HSLT604 6,100 Btu Auto Start Stop Torch
Magnifying glass
Hover image to zoom
$161.44 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: BTU
6100

Description

–
Harris air-fuel hand torches bring high performance and convenience to professional heating, ventilation, air conditioning, plumbing and refrigeration contractors. Built with heating performance, temperature consistency and flame control in mind, a Harris hand torch is the perfect partner for demanding brazing and soldering applications. Specially designed high-output swirl combustion tips that are tested for optimal brazing and soldering performance Constructed from industrial grade materials like 304 stainless steel and 360 brass, stands up in the harshest situations Torches are individually tested for quality and performance, for a high degree of durability and reliability.

Features:
  • Ignition button lock for continuous use
  • Piezo igniter for instant flame
  • Ergonomic handle design
  • Swirl combustion tip
  • Medium duty
Specifications:
  • Cutting Capacity: Brazing: 1/16" - 1" Tube
  • Soldering: 1/8" - 3" Tube
  • Fitting Type: CGA 600
  • Heating Capacity: Dependent Upon Type of Gas

Specs

–
Type:

Soldering Torch

Fuel Type:

Propane

Head Angle:

Fixed

BTU:

6100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy