Apply to be a TradeMaster!
Main product image of HTM9 12,200 Btu Manual Start Stop Flame Control Swivel Torch
Magnifying glass
Hover image to zoom

HTM9 12,200 Btu Manual Start Stop Flame Control Swivel Torch

Brand:
Harris
SKU:
1400357
Rating:
(0)
Q&A:
(0)
HTM9 12,200 Btu Manual Start Stop Flame Control Swivel Torch
Magnifying glass
Hover image to zoom
$76.15 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
12200

Description

–
HTM9 12,200 Btu Manual Start Stop Flame Control Swivel Torch

Application:
  • Electrical panelboards
  • Machinery disconnects
  • Industrial control
Specifications:
  • Material: Melamine
  • Series: LPJ-SPI
  • Specification: CSA, UL
  • Style: Time-Delay
  • Type: Power Fuse
  • Voltage: 600 AC / 300 DC

Specs

–
Type:

Power Fuse

BTU:

12200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy