Apply to be a TradeMaster!
Main product image of HTS99 12,200 Btu Auto Start Stop Flame Control Swivel Torch
Magnifying glass
Hover image to zoom

HTS99 12,200 Btu Auto Start Stop Flame Control Swivel Torch

Brand:
Harris
SKU:
1400359
Rating:
(1)
Q&A:
(0)
HTS99 12,200 Btu Auto Start Stop Flame Control Swivel Torch
Magnifying glass
Hover image to zoom
$93.59 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
12200
Product Highlight: Fuel Type
MAPP, Propane

Description

–
Harris air-fuel hand torches bring high performance and convenience to professional heating, ventilation, air conditioning, plumbing and refrigeration contractors. Built with heating performance, temperature consistency and flame control in mind, a Harris hand torch is the perfect partner for demanding brazing and soldering applications. Specially designed high-output swirl combustion tips that are tested for optimal brazing and soldering performance Constructed from industrial grade materials like 304 stainless steel and 360 brass, stands up in the harshest situations Torches are individually tested for quality and performance, for a high degree of durability and reliability.

Features:
  • Adjustable flame control
  • Swirl tip swivels 360°
  • Piezo igniter for instant flame
  • Heavy duty
Specifications:
  • Application: Brazing, Soldering
  • Contents: Hand Torch
  • Cutting Capacity: Brazing: 1/4" - 1-3/4" Tube, Soldering: 1/4" - 3" Tube
  • Fitting Type: CGA 600
  • Gas Type: MAPP®, Propane, Propylene
  • Head Angle: 360°
  • Heating Capacity: Dependent Upon Type of Gas
  • Model Compatibility: For Use With 1 lb. Non-Refillable Cylinders
  • Style: Self-Lighting
  • Type: Brazing / Soldering Torch

Specs

–
Type:

Soldering Torch

BTU:

12200

Fuel Type:

MAPP

Propane

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Torch head

Our guys use this out on the road for service jobs. It is a great product.
MAS
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy