Apply to be a TradeMaster!
Main product image of Stay-Silv 15% Square Brazing Alloy Rods (10lbs. Tube)
Magnifying glass
Hover image to zoom

Stay-Silv 15% Square Brazing Alloy Rods (10lbs. Tube)

Brand:
Harris
SKU:
15636S10
Rating:
(4)
Q&A:
(0)
Stay-Silv 15% Square Brazing Alloy Rods (10lbs. Tube)
Magnifying glass
Hover image to zoom
$2,347.81 each
In Stock
In Stock
Get 17 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
5% Phosphorus, 80% Copper, 15% Silver
Product Highlight: Volume
10 lbs.

Description

–

Harris Stay-Silv 15% Square Brazing Alloy Rods (10lbs. Tube)

Harris Stay-Silv 15% brazing alloy rod delivers reliable copper-to-copper joints in plumbing and HVAC applications. This 10-pound tube contains square-profile rods, each 36 inches long and 1/8 inch thick, formulated with 15% silver, 5% phosphorus, and 80% copper. The rods meet AWS BCuP-5 classification and require no flux when joining copper to copper.

Key Features & Benefits

  • Square Rod Profile: 1/8 inch by 1/8 inch cross-section provides greater volume per stick compared to flat-profile rods, extending working time between rod changes.
  • Extended Length: 36-inch rods reduce the frequency of rod handling and replacement during large jobs.
  • Self-Fluxing on Copper: Phosphorus content eliminates the need for external flux when brazing copper to copper, streamlining the process.
  • 15% Silver Content: Balances flow characteristics and joint strength for general plumbing and refrigeration work.
  • AWS BCuP-5 Classification: Conforms to American Welding Society standards for copper-phosphorus-silver alloys.
  • Bulk Packaging: 10-pound tube supplies extended projects without frequent reordering.
  • Material Composition: 80% copper, 15% silver, 5% phosphorus.

Compatibility & Requirements

Use this alloy for copper-to-copper joints in plumbing, HVAC, and refrigeration systems. Apply external flux when joining copper to brass, bronze, or other dissimilar metals, as the phosphorus self-fluxing action works only on copper surfaces. The thicker square profile requires longer heating time compared to flat rods of the same width. Installation should be performed by a qualified technician who can verify local code requirements and match brazing temperature to the joint size and base metal thickness.

Installation & Care

Clean both joint surfaces with abrasive cloth or wire brush to remove oxides and contaminants. Assemble the joint with proper clearance, typically 0.002 to 0.005 inches for capillary action. Heat the joint evenly with an oxy-acetylene or oxy-propane torch, bringing both sides of the fitting to working temperature. Apply the rod to the joint, not directly to the flame, and allow capillary action to draw molten alloy into the gap. Avoid overheating, which can burn out the phosphorus and weaken the joint. Store unused rods in a dry location to prevent surface oxidation.

What's Included

  • Stay-Silv 15% square brazing alloy rods (10 lbs., approximately 70 to 75 rods depending on manufacturing tolerance)

Frequently Asked Questions

Q: Is flux required when brazing with Stay-Silv 15?
A: Flux is not required when brazing copper to copper because the 5% phosphorus acts as a self-fluxing agent. Use external flux when joining copper to brass, bronze, or other non-copper metals.

Q: What is the melting temperature of this brazing rod?
A: Harris Stay-Silv 15 (BCuP-5) has a solidus temperature of approximately 1190°F and a liquidus temperature of approximately 1480°F, with a working range between those points for capillary flow.

Specs

–
Product Type:

Brazing Rod

Material:

5% Phosphorus

80% Copper

15% Silver

Volume:

10 lbs.

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I Would Buy This Again

These Rods Are Great. I Like That They Are A Lot Longer Than The Other 15% Silver Rods I Have Gotten For Hvac. One Thing I Will Say Though Is The Other Rods I Have Gotten Are 1/8" Wide By 0.05" Thick, And While These Ones Are 1/8" Wide, They're Also 1/8" Thick, Os Roughly 3 To 4 Times The Thickness Being A Square Rod; So, While The Melting Point Of The Metal Is The Same, The Thicker Rod Does Take Longer To Melt. I Like The Product, But It's Better For Bigger Applications. Also, When You Get Down To The Last Little Bit That's Hard To Hold, A Trick I Found To Use Up The Last Bit Of Silver Solder Is To Put The End Of It Into The Flame, Along With The End Of A New Rod, And Then I Push The Two Pieces Together Once It Starts To Melt So I Can Use Up The Entirety Of Each Stick Without Burning My Fingers
Ben
Denver Colorado
2 months ago
Was this review helpful to you?

Quality braze rod

Quality braze rod. First shipment came through missing a bunch of rod due to a hole in the box, Supply House made it right asap. Thanks again guys
Erok
New Hampshire
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again at that price

What a deal. My refrigeration wholesaler was charging way more for the same silver
Dcwolfer22
Ojai ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Saves The Day!

Best prices & great service. What else could you ask for?
Ted Cambron
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy