Apply to be a TradeMaster!
Main product image of Safety-Silv 40 Flux Coated High Silver Brazing Alloy Wire
Magnifying glass
Hover image to zoom

Safety-Silv 40 Flux Coated High Silver Brazing Alloy Wire

Brand:
Harris
SKU:
40F3184
Rating:
(0)
Q&A:
(0)
Safety-Silv 40 Flux Coated High Silver Brazing Alloy Wire
Magnifying glass
Hover image to zoom
$179.82 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
30% Copper, 30% Zinc, 40% Silver

Description

–
Description: Silver brazing alloy Ductile, free-flowing alloy offers economy, good penetration into tight connections and medium temperature. Silver to light yellow color as in polished brass.

Specs

–
Product Type:

Brazing Alloy

Material:

30% Copper

30% Zinc

40% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy