Apply to be a TradeMaster!
Main product image of Model 88-5 FBTA Torch-Type Flashback Arrestor (R&L) for use with Oxygen & Fuel Gas (Pair)
Magnifying glass
Hover image to zoom

Model 88-5 FBTA Torch-Type Flashback Arrestor (R&L) for use with Oxygen & Fuel Gas (Pair)

Brand:
Harris
SKU:
4302205
Rating:
(0)
Q&A:
(0)
Model 88-5 FBTA Torch-Type Flashback Arrestor (R&L) for use with Oxygen & Fuel Gas (Pair)
Magnifying glass
Hover image to zoom
$113.22 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Warranty
1 Year Warranty

Description

–
Model 88-5 FBTA torch-type FlashGuard® flashback arrestors automatically stop flashback fire at the torch with the stainless steel sintered element, so no resetting is necessary. It prevents the reverse flow of gases with built-in check valves. The 100 micron inlet filter helps keep dust and dirt out. These flashback arrestors are designed for HVAC applications and will fit most Harris HVAC torches. This model features 3/8" - 24 CGA "A" size connections. It is for use with oxygen and fuel gas.

Features:
  • Torch-mount flashback arrestors for use with oxygen and fuel gas
  • CGA "A" size (3/8"-24) connections
  • Prevents reverse flow of gases
  • Built-in check valves
  • Stainless steel sintered element
  • 100 micron inlet filter
  • Durable brass and stainless steel construction
  • Sold as a pair
  • One year manufacturer's warranty
Specifications:
  • Construction: Brass and stainless steel
  • Equipped With: Built-in check valves
  • Gas / Gas Service: Oxygen and Fuel Gas
  • Outlet Connection: 3/8” – 24 CGA “A” size

Specs

–
Product Type:

Flashback Arrestor

Application:

HVAC

Size:

3/8"

Material:

Brass

Stainless Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy