Apply to be a TradeMaster!
Main product image of 1/16"x 18" Flux Coated Safety-Silv High-Silver (45%) (Pack of 3 Sticks)
Magnifying glass
Hover image to zoom

1/16"x 18" Flux Coated Safety-Silv High-Silver (45%) (Pack of 3 Sticks)

Brand:
Harris
SKU:
45F318MPOP
Rating:
(1)
Q&A:
(0)
1/16"x 18" Flux Coated Safety-Silv High-Silver (45%) (Pack of 3 Sticks)
Magnifying glass
Hover image to zoom
$67.88 each
In Stock
In Stock
Get 7 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
45% Silver

Description

–
Harris® Safety-Silv® 45 High Silver Solder measuring 1/16" Dia X 18" is a general purpose flux coated silver brazing alloy. It features good ductility and capillary flow.

Product Features:

  • Melting range useful for wide clearances
  • Excellent general-purpose brazing alloy
  • Often specified in government use
  • Good ductility and capillary flow
  • Color is silver to light yellow

Specs

–
Product Type:

Brazing Alloy

Material:

45% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would by agin

Great items , reasonable shipping time ,
Comfort air
Orange county
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy