Apply to be a TradeMaster!
Main product image of Safety-Silv 45T Flux Cored High Silver Brazing Alloy (4 Sticks per Tube)
Magnifying glass
Hover image to zoom

Safety-Silv 45T Flux Cored High Silver Brazing Alloy (4 Sticks per Tube)

Brand:
Harris
SKU:
45TCW25004
Rating:
(0)
Q&A:
(0)
Safety-Silv 45T Flux Cored High Silver Brazing Alloy (4 Sticks per Tube)
Magnifying glass
Hover image to zoom
$93.12 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
25% Zinc, 45% Silver, 3% Tin, 27% Copper

Description

–
Note: Image may not be actual representation of item.

Specs

–
Product Type:

Brazing Alloy

Material:

25% Zinc

45% Silver

3% Tin

27% Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy