Apply to be a TradeMaster!
Main product image of Dynaflow Silver, Copper and Phosphorus Rod Mini Pack (7 Pack)
Magnifying glass
Hover image to zoom

Dynaflow Silver, Copper and Phosphorus Rod Mini Pack (7 Pack)

Brand:
Harris
SKU:
D620FMPOP
Rating:
(0)
Q&A:
(1)
Dynaflow Silver, Copper and Phosphorus Rod Mini Pack (7 Pack)
Magnifying glass
Hover image to zoom
$44.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
88% Copper, 6% Phosphorus, 6% Silver

Description

–
Medium-silver Phos-Copper Brazing Alloy These medium-range alloys are well suited where close fit-up cannot be maintained. These filler metals are somewhat more ductile than Harris 0 or Stay-Silv 2.

Specs

–
Size:

1/8"

Product Type:

Brazing Rod

Material:

88% Copper

6% Phosphorus

6% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how many stick for this mini pack?

Asked by simon 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Simon! This includes 7 sticks.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy