Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) Sidewall/Ceiling Register (301 Series)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) Sidewall/Ceiling Register (301 Series)

SKU:
013410
Rating:
(0)
Q&A:
(0)
12" x 12" (Wall Opening Size) Sidewall/Ceiling Register (301 Series)
Magnifying glass
Hover image to zoom
$67.38 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
  • 1-Piece, stamped-face, curved-blade construction
  • Steel
  • For sidewall or ceiling application
  • 1-Way deflection
  • 1-Way air pattern
  • Multi-shutter valve
  • Bright White enamel finish
  • Contains screws

Specs

–
Includes:

Screws

Series:

301

Product Type:

Supply Register

Color:

White

Material:

Steel

Application:

HVAC

Type:

1-Way

Wall Opening (Inches):

12" x 12"

Overall Size:

13-5/8" x 13-5/8"

Height (Wall Opening):

12"

Width (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy