Steel Curved Blade One-Way Registers (301 Series) are Hart & Cooley supply registers for sidewall or ceiling application. The 6 inch by 6 inch and 12 inch by 12 inch models listed here use all-steel, one-piece stamped face curved-blade construction with one-way deflection and a one-way air pattern. Both finish in bright white enamel and include a multi-shutter valve. Wall opening sizes shown in the series include 6 by 6, 10 by 4, 10 by 6, 10 by 10, and 12 by 12 inches, and the 6 inch by 6 inch model has a 7-5/8 inch by 7-5/8 inch overall size. One-way registers direct supply air in a single pattern, so size and damper style are the first details to match. Choosing correctly the first time avoids a return trip to swap a register that does not fit the opening.
Subcategories
Buying Guide
Start with the wall opening size, since the register has to match the cut. Wall openings shown on this page include 6 inch by 6 inch, 10 inch by 4 inch, 10 inch by 6 inch, 10 inch by 10 inch, and 12 inch by 12 inch. Overall size is larger than the opening, such as 13-5/8 inch by 13-5/8 inch on the 12 inch by 12 inch model, and some listing notes point to the submittal drawing for exact dimensions.
Next, confirm the air pattern. The listed models are one-way registers with one-way deflection and a one-way air pattern. Check that the pattern suits the room layout before ordering. The 6 inch by 6 inch and 12 inch by 12 inch models are all-steel, one-piece stamped face construction.
When comparing Steel Curved Blade One-Way Registers (301 Series), check the damper description. The 6 inch by 6 inch and 12 inch by 12 inch models list a multi-shutter valve, while the 10 inch by 4 inch, 10 inch by 6 inch, and 10 inch by 10 inch models are named with an MS damper. Verify the damper style against the job requirements before ordering.
Finally, check the finish and mounting. The listed 6 inch by 6 inch and 12 inch by 12 inch models carry a bright white enamel finish and are made for sidewall or ceiling application.
Frequently Asked Questions
What are steel curved blade one-way registers?
Steel Curved Blade One-Way Registers (301 Series) are Hart & Cooley supply registers with one-way deflection and a one-way air pattern. The 6 inch by 6 inch and 12 inch by 12 inch models use all-steel, one-piece stamped face curved-blade construction. They are made for sidewall or ceiling application.
What sizes do 301 Series registers come in?
Wall openings on the 301 Series one-way registers shown here include 6 by 6, 10 by 4, 10 by 6, 10 by 10, and 12 by 12 inches. Overall size runs larger, such as 7-5/8 inch by 7-5/8 inch on the 6 by 6 model. Check the submittal drawing for exact dimensions.
What finish do the 301 Series steel registers have?
The 6 inch by 6 inch and 12 inch by 12 inch 301 Series steel registers carry a bright white enamel finish. Both list steel as the material. Check the product page for the finish on other sizes.
Can 301 Series registers go on a ceiling?
The 6 inch by 6 inch and 12 inch by 12 inch 301 Series registers are listed for sidewall or ceiling application. The 10 inch models are named as sidewall/ceiling registers as well. Confirm the mounting location on the product page before ordering.
Do the 301 Series registers have a damper?
The 6 inch by 6 inch and 12 inch by 12 inch 301 Series registers list a multi-shutter valve. The 10 inch models, 013403, 013404, and 013406, are named as MS damper registers. Check the product page for damper details before ordering.