Apply to be a TradeMaster!
Main product image of 14" x 2" (Wall Opening Size) Black Toe-Space Grille (420 Series)
Magnifying glass
Hover image to zoom

14" x 2" (Wall Opening Size) Black Toe-Space Grille (420 Series)

SKU:
013581
Rating:
(0)
Q&A:
(0)
14" x 2" (Wall Opening Size) Black Toe-Space Grille (420 Series)
Magnifying glass
Hover image to zoom
$14.83 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Heavy-gauge stamped face
  • Multi-angle fins
  • Black enamel finish

Specs

–
Series:

420

Product Type:

Toe-Space Grille

Overall Size:

15-1/8" x 3-3/8"

Wall Opening (Inches):

14" x 2"

Height (Wall Opening):

2"

Width (Wall Opening):

14"

Color:

Black

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
SKU: 2005012
Hart & Cooley

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy