Apply to be a TradeMaster!
Main product image of 4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
Magnifying glass
Hover image to zoom

4" x 10" (Wall Opening Size) Black Floor Register (350 Series)

SKU:
2005012
Rating:
(7)
Q&A:
(0)
4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
Magnifying glass
Hover image to zoom
$13.04 each
In Stock
In Stock
Get 327 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Note: Image may not be exact representation of item

350 04 10 FB

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge, stamped face
  • Powder coat texture finish
  • This item does not contains screws.

Specs

–
Series:

350

Product Type:

Supply Register

Wall Opening (Inches):

4" x 10"

Overall Size:

5-1/2" x 11-1/2"

Width (Wall Opening):

10"

Height (Wall Opening):

4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Width (Wall Opening)
Height (Wall Opening)
CURRENT ITEM
Product Image of 4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
4" x 10" (Wall Opening Size) Black Floor Register (350 Series)
SKU: 2005012
(7)
Supply Register
4" x 10"
5-1/2" x 11-1/2"
10"
4"
Supply Register
4" x 10"
5-1/2" x 11-1/2"
10"
4"

You May Also Need

4" x 12" (Wall Opening Size) Black Floor Register (350 Series)
SKU: 2006976
Hart & Cooley

Product Reviews

4.71 out of 7 reviews
83% would recommend this product
4.71
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Not my first purchase.

Purchased floor register vent covers and the quality is very good. Received exactly what I expected. I have purchased items before and gotten items quickly, packaged very well and the prices beat the big box stores. I highly recommend this company.
Christine
Kentucky
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy!

Looks great. Fantastic quality!
KCMO
Raymore Mo
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and timely shipping.

Product is high quality and as-described. Clean and simple black design to complement new flooring.
Jim
Richmond, VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I had a bent end and they replaced the product with no hassle.
George
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most did not work

Sadly most of the vents were stuck.in closed position and no way to fix them. I could not be bothered returning them. The ones that did work were nice and seem durable for the money. Made of nice metal and look very nice.
Joey
Bangor ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and sleek

Exactly as pictured, super simple to use and install. They are the perfect finishing touch to our floors
Katy
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Long ladting

Had purchased the wood vents they broke when stepped on. Ordered plastic decorative ones cracked. These are awesome and will last for years. Cheaper than the others
NC
Eastern Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy