Apply to be a TradeMaster!
Main product image of 5" x 4" x 3" B Wye Gas Vent (5RYF43)
Magnifying glass
Hover image to zoom

5" x 4" x 3" B Wye Gas Vent (5RYF43)

SKU:
019510
Rating:
(1)
Q&A:
(0)
5" x 4" x 3" B Wye Gas Vent (5RYF43)
Magnifying glass
Hover image to zoom
$88.89 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 4" x 3"
Product Highlight: Material
Galvanized Steel, Aluminum

Specs

–
Size:

5" x 4" x 3"

Material:

Galvanized Steel

Aluminum

Application:

HVAC

Type:

Venting

Product Type:

Vent Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

First Class

SupplyHouse had a difficult to find type b Wye gas vent (5x4x3) in stock at the lowest price I could find and shipped it to me in just 2 days for less than 5 bucks. It is winter and until I got this part, I had to choose between hot water or downstairs heat ...so speed and accuracy were of utmost importance to me. Their website provided me with the delivery date when I ordered and before I paid. I'm hooked on this supplier. Thanks!
Outdoor Dude
Snellville, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy