Apply to be a TradeMaster!
Main product image of 12" x 6" 2-Way Aluminum Curved Blade Register (A612MS Series)
Magnifying glass
Hover image to zoom

12" x 6" 2-Way Aluminum Curved Blade Register (A612MS Series)

SKU:
021552
Rating:
(0)
Q&A:
(0)
12" x 6" 2-Way Aluminum Curved Blade Register (A612MS Series)
Magnifying glass
Hover image to zoom
$35.48 each
In Stock
In Stock
Get 55 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum
Product Highlight: Body Pattern
2-Way

Description

–
12" x 6" 2-Way Aluminum Curved Blade Register (A612MS Series)

Features:
  • Aluminum face/fin construction
  • For sidewall or ceiling application
  • Two-way deflection
  • Two-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized multi-shutter valve or opposed-blade damper
  • Bright White finish
  • Contains Screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Overall Size:

13-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Aluminum

Application:

HVAC

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy