Aluminum Sidewall/Ceiling Registers are supply air outlets with an aluminum face that mount in a wall or ceiling opening. Bluefin's RG7W series, for example, has adjustable straight fins for individual deflection control and a galvanized steel damper. The listings include wall opening sizes such as 8" x 4", 10" x 6", 12" x 12", and 14" x 8" from Bluefin and Hart & Cooley. The Hart & Cooley 22442 is an 8" x 4" white register in the A618MS Series. HVAC installers use them to finish duct runs, replace worn registers, and set how air leaves the opening. Wall opening size is the first number to match, because a register that misses the cut opening means rework. Choosing the size, finish, and fin style at the start keeps the finish work quick.
Subcategories
Buying Guide
Start with the wall opening size. Listings for these registers state size as the wall opening, such as 10" x 6" for the Bluefin RG7W10-6 and 12" x 6" for the Hart & Cooley 22452. Measure the cut opening in the wall or ceiling and match it to the listed size. Do not round a measurement to the nearest listed size.
Next, decide how much control the job needs at each register. Bluefin RG7W models have adjustable straight fins for individual deflection control and a galvanized steel damper, which suits rooms where airflow needs fine tuning after startup. Confirm the damper and fin details on the model page before ordering, since details are listed per series.
When comparing Aluminum Sidewall/Ceiling Registers by brand, look at the series name in the listing. Bluefin uses the RG7W prefix with the wall opening size built into the part number, while Hart & Cooley groups models by series such as A618MS and A614MS. Matching the series keeps replacements consistent across a multi-room job.
Finally, check the finish. The Bluefin RG7W line and the Hart & Cooley models named here are listed in white, so comparing them against existing trim is straightforward. Recheck measurements on remodel work, since a changed cut means the old size no longer applies.
Frequently Asked Questions
How are aluminum sidewall/ceiling registers sized?
Aluminum sidewall/ceiling registers are listed by wall opening size, such as 8" x 8" for the Hart & Cooley 22144 or 14" x 8" for the Bluefin RG7W14-8. Measure the cut opening and match it to the listed size.
Do aluminum sidewall/ceiling registers have a damper?
Bluefin RG7W aluminum sidewall/ceiling registers include a galvanized steel damper along with adjustable straight fins. Confirm the damper on any other model page before ordering, since details are listed per product.
Can the same aluminum sidewall/ceiling register go on a wall or a ceiling?
Products in this category are listed as sidewall/ceiling registers, so they are intended for either a wall opening or a ceiling opening. Aluminum sidewall/ceiling registers such as the Bluefin RG7W series are sized by the opening either way. Check the model page for any mounting notes.
Which brands make up the aluminum sidewall/ceiling registers category?
The category includes Bluefin and Hart & Cooley aluminum sidewall/ceiling registers. Bluefin models use the RG7W prefix, while Hart & Cooley models include the A618MS and A614MS series. The models named here are listed in white.
What does adjustable mean on a Bluefin RG7W register?
On a Bluefin RG7W aluminum sidewall/ceiling register, adjustable refers to straight fins that give individual deflection control. The register also has a galvanized steel damper. Fin adjustment shapes how air leaves the register, so set it during commissioning.