Apply to be a TradeMaster!
Main product image of 6" x 6" x 4" B Wye Gas Vent (6RYF64)
Magnifying glass
Hover image to zoom

6" x 6" x 4" B Wye Gas Vent (6RYF64)

SKU:
029589
Rating:
(1)
Q&A:
(0)
6" x 6" x 4" B Wye Gas Vent (6RYF64)
Magnifying glass
Hover image to zoom
$86.37 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6" x 4"
Product Highlight: Material
Galvanized Steel, Aluminum

Specs

–
Size:

6" x 6" x 4"

Material:

Galvanized Steel

Aluminum

Application:

HVAC

Type:

Venting

Product Type:

Vent Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as described

Making changes and adding a new garage heater to the furnace and water heater vent system and this worked perfectly. The real problem lies with Supply House itself. They have an unbelievable number of parts at super fantastic prices and incredibly fast shipping. What is up with these people.
M376X6
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy