Apply to be a TradeMaster!
Main product image of 24" x 8" White Baseboard Return Air Grille (658 Series)
Magnifying glass
Hover image to zoom

24" x 8" White Baseboard Return Air Grille (658 Series)

SKU:
043705
Rating:
(2)
Q&A:
(0)
24" x 8" White Baseboard Return Air Grille (658 Series)
Magnifying glass
Hover image to zoom
$57.78 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 655
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
  • All-steel construction
  • 1/3 spaced fins set at 20 degrees
  • Complementary return air grille for Model 655 supply
  • Bright White enamel finish

Specs

–
Series:

658

Used With:

Model 655

Product Type:

Return Grille

Overall Size:

25-3/4" x 8-13/16"

Width (Wall Opening):

24"

Height (Wall Opening):

8"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 6" Baseboard Register, 1/3" Series 1 (White)
SKU: RG9W14-6
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

exact replacement for 1960s return

My house was built in 1964 and it still had the original brown air return grille. It is very visible right when walking in the front door, so I really wanted to update it to white for a cleaner and more modern look (plus mine was very beat up over the years so painting wasn't the best solution). Apparently this size is quite uncommon and it was hard to find, but this was an exact fit and it looks great! The only reason I deducted a star is that it comes with matching white screws, but the paint on them is terrible and brand new out of the box was already half missing, before I even installed them. I will need to repaint them to match.
Handywoman
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would by again

It made the rooms look new
Joeboo
Cleveland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy