Apply to be a TradeMaster!
Main product image of 14" x 6" Baseboard Register, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom

14" x 6" Baseboard Register, 1/3" Series 1 (White)

Brand:
Bluefin
SKU:
RG9W14-6
Rating:
(75)
Q&A:
(1)
14" x 6" Baseboard Register, 1/3" Series 1 (White)
Magnifying glass
Hover image to zoom
$23.11 each
In Stock
In Stock
Get 434 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
14" x 6" Baseboard Register, 1/3" Series 1 (White)

Specs

–
Product Type:

Supply Register

Overall Size:

15-3/4" x 6-5/8"

Wall Opening (Inches):

14" x 6"

Width (Wall Opening):

14"

Height (Wall Opening):

6"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Width (Wall Opening)
Height (Wall Opening)
Supply Register
15-3/4" x 6-5/8"
14" x 6"
14"
6"
Supply Register
15-3/4" x 6-5/8"
14" x 6"
14"
6"

You May Also Need

10" x 6" Baseboard Register, 1/3" Series 1 (White)
SKU: RG9W10-6
Bluefin

Product Reviews

4.68 out of 75 reviews
94% would recommend this product
4.68
out of 75 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
4%
3 star
4%
2 star
1%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great value for the price

I had been hunting for replacement baseboard registers and could not find the right size until I came upon the Supplyhouse.com website. The registers fit exactly and installed easily. The material and finish are sturdy and the cost was very reasonable. My only concern is that there is a solid metal piece covering the vent on the inside which can be opened/closed as needed. I have noticed that when opened it tends to bang a bit as we walk in the room. I am working on adjusting the vent louver to stop this and so far it seems to be ok.
VS

Most Liked Negative Review

Damper different from my original and thus ill-fitting

On the surface, this register looked exactly like the one I was trying to replace in my 1958 built house. Unfortunately, the damper is one piece as opposed to one inch level dampers on the back of each slat on my original. The space cut out in my wall doesn't accomodate a completely open damper...I am only able to open the damper one inch. I'm going to see how I get by with that once heating season begins. Otherwise, I might try to cut off the damper. But I will use it somehow.
Showing 1-10 of 75 reviews

Good product, good for high moldings

Open back but still strong, nice finish, good packaging
Bruce
Pittsburgh
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Fine service
Mario
NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wall register

ordered with ease , delivered safe, very quick , great packaging , A+++
RR
PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Hard to find 10 inch. Perfect
Raybone
Delco
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

But the item I needed was easy. The product arrived in no time
Ki
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Returning is impossible and crazy expensive

I purchased at items at the wrong size (my bad). Contacted customer service and the rep was rude and not helpful. Spoke to me like I was stupid. Product is great at a great price, I just got the wrong size. Now I'm stuck with $250 worth of items I can't use. Will never order from here again.
Drew
Joliet il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Got a retro floor register and its fits perfectly. It's high quality. Thanks!
JohnnyHomeimprovement
Philadelphia, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean looking baseboard

Fit perfectly with minimal adjustment needed
Tee
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again for sure

I was painting a customer's house and they wanted to update their vent covers and when I bought them these covers from your company they were ecstatic. It made the room look so pretty and it's so useful with the on and off push on release. I wouldn't go anywhere else besides this company for their products and fast delivery and the prices were just amazing.
Kitty
Philadelphia Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Great product and price! We are ordering more to replace our old, ugly ones
Venty
Warminster pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the damper be removed? for more airflow..

Asked by Crystal 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Crystal. Yes, the damper is able to be removed if you choose to do so.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy