Apply to be a TradeMaster!
Main product image of 46" x 22" Aluminum Egg Crate Return Grille (RE5TI Series)
Magnifying glass
Hover image to zoom

46" x 22" Aluminum Egg Crate Return Grille (RE5TI Series)

SKU:
045502
Rating:
(0)
Q&A:
(0)
46" x 22" Aluminum Egg Crate Return Grille (RE5TI Series)
Magnifying glass
Hover image to zoom
$452.10 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Aluminum construction
  • Egg crate style face<
  • Molded fiberglass back
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique
  • 5400 snap-in collars (6"-12") with 5400PP Push Pins
  • Bright White or Mill Aluminum finish

Specs

–
Series:

RE5TI

Product Type:

Return Grille

Wall Opening (Inches):

46" x 22"

Width (Wall Opening):

46"

Height (Wall Opening):

22"

Overall Size:

47-3/4" x 23-3/4"

Color:

White

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy