Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Wall Opening (Inches)
–

22" x 22" (3)

Overall Size
–

23-3/4" x 23-3/4" (3)

Price Range
–

$80 to $90 (1)
$90 to $100 (1)
$100 to $200 (2)
$400 to $500 (1)

Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series)

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 22" x 22" Aluminum Egg Crate Return Grille (RE5T Series)
$101.84 each
In Stock
Get 18 by Tue, Nov 24
In Stock
Get 18 by Tue, Nov 24
Compare
Product Image of 22" x 22" Aluminum Egg Crate Return Grille w/ Insulated Back (RE5TI Series)
$112.99 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 46" x 22" Aluminum Egg Crate Return Grille (RE5TI Series)
$452.10 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Commercial T-Bar Egg Crate Return Filter Grille
$91.22 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of 22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
22" x 22" T-bar Aluminum Egg Crate Return Grill w/ Insulated Molded Back
SKU: 4025032222WH
Bluefin
SKU: 4025032222WH
Brand: Bluefin
(1)
$86.44 each
In Stock
Get 36 by Fri, Nov 27
In Stock
Get 36 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series)

Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series) are aluminum return grilles with an egg crate style face, made to mount flush with T-bar ceilings. The 22 inch by 22 inch size, for example, has a 22 inch by 22 inch wall opening and a 23-3/4 inch by 23-3/4 inch overall size. The Hart & Cooley listings include RE5T and RE5TI grilles and a commercial T-bar return filter grille, and a Bluefin 22 inch by 22 inch T-bar grille with an insulated molded back is listed too. HVAC contractors and installers use them as the return air opening in T-bar ceiling grids. Because the grille sets the opening size and the back style, matching those details to the ceiling grid and the duct connection keeps the install clean and avoids rework on the job.

Subcategories

  • RE5T Series Egg Crate Grilles: RE5T Series grilles from Hart & Cooley are aluminum return grilles with an egg crate style face. They mount flush with T-bar ceilings, and the 22 inch by 22 inch model has an overall size of 23-3/4 inch by 23-3/4 inch. Finish options are Bright White or Mill Aluminum. Installers use them for return air openings in T-bar ceilings.
  • RE5TI Insulated Back Grilles: RE5TI Series grilles pair an aluminum egg crate face with a molded fiberglass back. They accept standard spin-in 6400 tab collars (6 to 14 inch) or 5400 snap-in collars (6 to 12 inch) with 5400PP push pins. The 46 inch by 22 inch model has a 22 inch wall opening height. Contractors choose them when the return needs a collar connection.
  • Bluefin T-Bar Return Grilles: Bluefin makes a 22 inch by 22 inch T-bar aluminum egg crate return grille with an insulated molded back. It has a 22 inch by 22 inch wall opening and a 23-3/4 inch by 23-3/4 inch overall size. Contractors comparing brands can match its size to the Hart & Cooley 22 inch grille for the same T-bar return opening.

Buying Guide

Start with the opening. Measure the T-bar ceiling cutout and compare it with the grille's wall opening and overall size. The 22 inch by 22 inch grilles on this page list a 22 inch by 22 inch wall opening and a 23-3/4 inch by 23-3/4 inch overall size, and the Hart & Cooley listings note that the size shown is approximate, so check the submittal drawing for exact dimensions.

Next, pick the back style. Several listings, including the RE5TI Series, have a molded fiberglass back. The Bluefin 22 inch model also has an insulated molded back. When shopping Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series), confirm the back style against the duct connection the job calls for.

Then check collar compatibility. The RE5TI Series accepts standard spin-in 6400 tab collars (6 to 14 inch) or 5400 snap-in collars (6 to 12 inch) with 5400PP push pins, so match the collar to the duct size before ordering.

Check the finish too. Hart & Cooley lists Bright White or Mill Aluminum finishes, and the 22 inch RE5T and RE5TI listings show white. If a filter is part of the return design, look at the Commercial T-Bar Egg Crate Return Filter Grille, which is classed as a return filter grille. Confirm sizes and options on the product page for each model.

Frequently Asked Questions

What are Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series) used for?

Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series) serve as return air openings with an egg crate style face, and they mount flush with T-bar ceilings. The Hart & Cooley RE5T grille is made of aluminum and comes in a Bright White or Mill Aluminum finish.

What size is the 22 x 22 RE5T return grille?

The Hart & Cooley 22 inch by 22 inch RE5T Series return grille has a 22 inch by 22 inch wall opening and a 23-3/4 inch by 23-3/4 inch overall size. Hart & Cooley notes the size shown is approximate, so check the submittal drawing in the manuals tab for exact dimensions.

What collars fit the RE5TI egg crate return grille?

RE5TI Series egg crate return grilles accept standard spin-in 6400 tab collars from 6 to 14 inch or 5400 snap-in collars from 6 to 12 inch. The snap-in collars use 5400PP push pins. The RE5TI grille also has a molded fiberglass back.

Do these egg crate return grilles come with an insulated back?

Several Aluminum Egg Crate T-Bar Return Air Grilles (RE5T Series) listings, including the RE5TI Series 22 inch by 22 inch and 46 inch by 22 inch models, have a molded fiberglass back. The Bluefin 22 inch by 22 inch T-bar return grille has an insulated molded back too. Check each model's listing to confirm the back style.

Is there a return filter grille for T-bar ceilings?

Yes, SupplyHouse lists the Hart & Cooley Commercial T-Bar Egg Crate Return Filter Grille, which is classed as a return filter grille. A T-bar egg crate return filter grille suits jobs where a filter is part of the return design. Confirm size and filter details on its product page before ordering.

Didn't find what you're looking for? 
Let us know
.