Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)

SKU:
059617
Rating:
(0)
Q&A:
(0)
14" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)
Magnifying glass
Hover image to zoom
$147.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Extruded aluminum construction
  • Single row of individually adjustable horizontal face bars
  • Pivoted bars for easy positive setting
  • Opposed-blade damper
  • Bright White
"

Specs

–
Product Type:

Return Grille

Series:

HD

Material:

Aluminum

Application:

HVAC

Wall Opening (Inches):

14" x 6"

Overall Size:

15-3/4" x 7-3/4"

Height (Wall Opening):

14"

Width (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy