Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Series
–

CHD (2)
HD (3)
HM (3)

Height (Wall Opening)
–

8" (2)
10" (2)
12" (2)
14" (2)

Wall Opening (Inches)
–

10" x 6" (2)
12" x 6" (2)
14" x 6" (2)
8" x 4" (1)
8" x 6" (1)

Overall Size
–

9-3/4" x 5-3/4" (1)
9-3/4" x 7-3/4" (1)
11-3/4" x 7-3/4" (2)
13-3/4" x 7-3/4" (2)
15-3/4" x 7-3/4" (2)

Price Range
–

$100 to $200 (8)

Horizontal Single Deflection Registers (HM/HD Series)

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 10" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)
$121.10 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 12" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)
$131.01 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 14" x 6" (Wall Opening Size) Bright White Aluminum Register, Adj Horizontal Blades w/ OBD damper (HD Series)
$147.10 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 10" x 6" (Wall Opening Size) White Aluminum Register, Adj Horizontal Blades w/ MS damper (HM Series)
$103.65 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 12" x 6" (Wall Opening Size) White Aluminum Register, Adj Horizontal Blades w/ MS damper (HM Series)
$112.88 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 14" x 6" (Wall Opening Size) White Aluminum Register, Adj Horizontal Blades w/ MS damper (HM Series)
$125.73 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 8" x 4" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
8" x 4" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
SKU: 610665
Hart & Cooley
SKU: 610665
$112.44 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 8" x 6" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
8" x 6" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
SKU: 061002
Hart & Cooley
SKU: 061002
$112.44 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Horizontal Single Deflection Registers (HM/HD Series)

Horizontal Single Deflection Registers (HM/HD Series) are Hart & Cooley air registers built from extruded aluminum. The HD Series models carry a single row of individually adjustable horizontal face bars, pivoted bars for easy positive setting, and an opposed-blade damper. Wall opening sizes in the listing include 10 x 6 inch, 12 x 6 inch, and 14 x 6 inch Bright White HD models, plus 8 x 4 inch and 8 x 6 inch CHD Series curved blade registers. Installers use these HVAC registers to finish wall openings and adjust airflow with the face bars and the damper. Choosing the correct wall opening size and bar style matters because the register has to match the cut opening, and the product notes say to check the submittal drawing for exact dimensions.

Subcategories

  • HD Series Bright White Registers: HD Series registers are extruded aluminum units in a Bright White finish with a single row of individually adjustable horizontal face bars. The 10 x 6 inch wall opening model has an overall size of 11-3/4 x 7-3/4 inches, and the 14 x 6 inch model measures 15-3/4 x 7-3/4 inches overall. Installers use them where a white face suits the room and airflow is set by hand.
  • Curved Blade CHD Series Registers: CHD Series registers use individually adjustable curved face bars on an extruded aluminum body with an opposed-blade damper. Deflection options listed are one, two, three, and four-way. The 8 x 4 inch wall opening model measures 9-3/4 x 5-3/4 inches overall, and installers use these for smaller wall openings.
  • Registers With Opposed-Blade Dampers: The HD and CHD models listed here include an opposed-blade damper, abbreviated OBD in the product names. Installers use the damper to adjust airflow at the register. The 8 x 6 inch CHD model notes that damper depth is slightly greater, by 1/4 inch, where applicable.
  • Registers by Wall Opening Size: Wall opening size describes the cut opening, and the listed overall size is larger. The 12 x 6 inch model measures 13-3/4 x 7-3/4 inches overall, and the 8 x 6 inch model measures 9-3/4 x 7-3/4 inches overall. Contractors use the wall opening size to match the register to the framed or cut opening.

Buying Guide

Start with the wall opening size, because it decides which register fits. Measure the cut opening and match it to the listed wall opening size, such as 10 x 6 inch, 12 x 6 inch, or 14 x 6 inch on the HD Series models. The overall size runs larger than the opening, so a 10 x 6 inch opening size has an overall size of 11-3/4 x 7-3/4 inches. The product notes also say listed sizes are approximate and the submittal drawing holds the exact dimensions, so check it before ordering.

Next, choose the face bar style. Horizontal Single Deflection Registers (HM/HD Series) in the HD line use a single row of individually adjustable horizontal face bars, while the CHD line uses individually adjustable curved face bars with one, two, three, and four-way deflection options. Pick the style that matches how the room needs air delivered, and note that the HD models listed here come in Bright White.

Finally, confirm the damper and material. The HD and CHD models listed here all include an opposed-blade damper and extruded aluminum construction, and the pivoted bars are made for easy positive setting. On the 8 x 6 inch CHD model, the damper depth is slightly greater by 1/4 inch where applicable, so check the mounting depth in tight openings.

Frequently Asked Questions

What are horizontal single deflection registers (HM/HD Series) used for?

Horizontal single deflection registers (HM/HD Series) are Hart & Cooley air registers for HVAC applications. The HD Series models use a single row of individually adjustable horizontal face bars, and an opposed-blade damper adjusts airflow at the register. Installers use them to finish wall openings.

What material are HD Series registers made from?

HD Series horizontal single deflection registers use extruded aluminum construction. The 10 x 6, 12 x 6, and 14 x 6 inch models listed here are Bright White. The CHD curved blade models listed on this page are also extruded aluminum.

How do I size a horizontal single deflection register?

Size horizontal single deflection registers by the wall opening size, then confirm the exact dimensions on the submittal drawing. For example, the 12 x 6 inch wall opening model measures 13-3/4 x 7-3/4 inches overall, and the 14 x 6 inch model measures 15-3/4 x 7-3/4 inches overall.

Do these horizontal single deflection registers have a damper?

Yes, the horizontal single deflection registers listed here include an opposed-blade damper, shown as OBD in the product names. The damper adjusts airflow at the register. The 8 x 6 inch CHD model notes that damper depth is slightly greater, by 1/4 inch, where applicable.

What is the difference between HD and CHD Series registers?

HD Series registers use horizontal face bars set in a single row, while CHD Series registers use curved face bars with one, two, three, and four-way deflection options. Both series listed here are extruded aluminum with an opposed-blade damper. Pick the series that matches the room's air delivery needs.

Didn't find what you're looking for? 
Let us know
.