Apply to be a TradeMaster!
Main product image of 10" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A611OB Series)
Magnifying glass
Hover image to zoom
10" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A611OB Series)
Magnifying glass
Hover image to zoom
$101.81 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
10" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A611OB Series)

Description:
  • Aluminum Curved Blade Register, Ms Damper, 4-Way
  • Aluminum Face/Fin Construction
  • For Sidewall or Ceiling Application
  • Four-Way Deflection
  • Four-Way Air Pattern
  • Adjustable Curved Blades Increase Deflection Control
  • Galvanized Multi-Shutter Valve or Opposed-Blade Damper
  • Bright White Finish

Specs

–
Product Type:

Supply Register

Color:

White

Material:

Aluminum

Series:

A611OB

Wall Opening (Inches):

10" x 8"

Overall Size:

11-3/4" x 9-3/4"

Width (Wall Opening):

10"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy