Apply to be a TradeMaster!
Main product image of 4" x 10" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
Magnifying glass
Hover image to zoom

4" x 10" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)

SKU:
10692
Rating:
(3)
Q&A:
(0)
4" x 10" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
Magnifying glass
Hover image to zoom
$42.94 each
In Stock
In Stock
Get 30 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Heavy-gauge individually welded diffusion vanes
  • Multi-angle fin setting
  • Foot-operated dial control
  • Can be used in high traffic areas
  • Golden Sand or Bright White enamel finish

Specs

–
Product Type:

Supply Diffuser

Overall Size:

5-1/8" x 11-1/8"

Wall Opening (Inches):

4" x 10"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 4" x 10" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
4" x 10" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
SKU: 10692
(3)
Supply Diffuser
5-1/8" x 11-1/8"
4" x 10"
4"
10"
Supply Diffuser
5-1/8" x 11-1/8"
4" x 10"
4"
10"

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is an excellent product.

Excellent customer relations and professionalism. I highly recommend this organization to all.
tbone
New York, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality. Fit as expected
Dwo
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, attractive floor register cover

Very solid, well built, and attractive floor register cover. These are not your inexpensive, flimsy floor register cover that you buy from your local box store. Very heavy duty and looks great with my hardwood floors. I had intended on painting these but the neutral color looks great on natural or mid-tone floor stain.
SteveH
Dallas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy