Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)

SKU:
10694
Rating:
(3)
Q&A:
(0)
4" x 12" (Wall Opening Size) Golden Sand Deluxe Floor Diffuser (411 Series)
Magnifying glass
Hover image to zoom
$49.52 each
In Stock
In Stock
Get 43 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Heavy-gauge individually welded diffusion vanes
  • Multi-angle fin setting
  • Foot-operated dial control
  • Can be used in high traffic areas
  • Golden Sand or Bright White enamel finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Wall Opening (Inches):

    4" x 12"

    Overall Size:

    5-1/8" x 13-1/8"

    Height (Wall Opening):

    4"

    Width (Wall Opening):

    12"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Series:

    411

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Supply Diffuser
    4" x 12"
    5-1/8" x 13-1/8"
    4"
    12"
    Supply Diffuser
    4" x 12"
    5-1/8" x 13-1/8"
    4"
    12"

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    This is an excellent product.

    Excellent customer relations and professionalism. I highly recommend this organization to all.
    tbone
    New York, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality

    Good quality. Fit as expected
    Dwo
    Iowa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solid, attractive floor register cover

    Very solid, well built, and attractive floor register cover. These are not your inexpensive, flimsy floor register cover that you buy from your local box store. Very heavy duty and looks great with my hardwood floors. I had intended on painting these but the neutral color looks great on natural or mid-tone floor stain.
    SteveH
    Dallas
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy