Apply to be a TradeMaster!
Main product image of 2" x 14" (Wall Opening Size) White Floor Diffuser (421 Series)
Magnifying glass
Hover image to zoom

2" x 14" (Wall Opening Size) White Floor Diffuser (421 Series)

SKU:
10715
Rating:
(20)
Q&A:
(0)
2" x 14" (Wall Opening Size) White Floor Diffuser (421 Series)
Magnifying glass
Hover image to zoom
$20.47 each
In Stock
In Stock
Get 39 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Enamel finish

Specs

–
Product Type:

Supply Diffuser

Overall Size:

3-3/4" x 15-1/2"

Wall Opening (Inches):

2" x 14"

Height (Wall Opening):

2"

Width (Wall Opening):

14"

Color:

White

Material:

Steel

Application:

HVAC

Series:

421

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.8 out of 20 reviews
95% would recommend this product
4.8
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Improved air distribution and reduced duct static pressure

Replaced three wood supply registers in the 2-story great room because those were too restrictive and the damper lever keeps getting knocked shut whenever the floor is vacuumed. After replacing those with Hart & Cooley 421s, the air distribution was much better, the duct static pressure dropped by 10% and the damper lever did not get knocked shut because it was slightly recessed. I ordered 5 more to replace some decorative steel stamped registers that are also too restrictive. I ordered these OEM Hart and Cooleys because these were backed by the manufacturer's published engineering data sheets so you can compare the spread, throw, effective area and pressure loss. If you buy cheap imitations that are not backed by engineering data, you will only feel uncomfortable and stress out your HVAC system which could lead to premature failure.
VS

Most Liked Negative Review

Cheap junk

Lightweight junk. The metal is thin, it is slightly undersized for a sloppy fit and the opening and closing lever doesn't work at all. I doubt that this register will last more than a year or two. I bought this because it came in white. Don't buy this. Buy the 210 series. They cost a little more than twice as much but are ten times better. The 210 series comes in brown only. If you don't like the color, spray paint is inexpensive.
Showing 1-10 of 20 reviews

yes

Great
Dana
IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hart and cooley

I have bought floor registers at the big box stores. They rusted. I believe these will be better quality.
Thom
Chattanooga, Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement floor diffuser

The replacement floor diffuser easily fit into the existing floor hole. Gave it four stars as it is difficult to turn the wheel to adjust the flow.
silversurfer
Williamsburg VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better quality then found at big box retailers

The floor diffusers were made of heavy, hight quality steel.
rlagrotta
St Louis, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved air distribution and reduced duct static pressure

Replaced three wood supply registers in the 2-story great room because those were too restrictive and the damper lever keeps getting knocked shut whenever the floor is vacuumed. After replacing those with Hart & Cooley 421s, the air distribution was much better, the duct static pressure dropped by 10% and the damper lever did not get knocked shut because it was slightly recessed. I ordered 5 more to replace some decorative steel stamped registers that are also too restrictive. I ordered these OEM Hart and Cooleys because these were backed by the manufacturer's published engineering data sheets so you can compare the spread, throw, effective area and pressure loss. If you buy cheap imitations that are not backed by engineering data, you will only feel uncomfortable and stress out your HVAC system which could lead to premature failure.
homediy
Midwest, USA
3 years ago
Was this review helpful to you?

Great product. Works well

Fits well and looks great.
Hotrodder
Simpsonville s c
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The right part at a good price. Fast shipping. Received items sooner than expected.
Hoffbird
Lancaster,PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality floor registers.

Looking for the same brand floor register to replace a damaged one in our home. High quality and matches floor registers in our home.
pdjohnson
alto, mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

absolutely perfect!!!!!!!!!!!!!! And so easy to replace the old one with the new one
none
Grant Park IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and perfect fit!

Replaced old and corroded diffusers, looks great!
Jeff
Wildersville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy