Apply to be a TradeMaster!
Main product image of 4" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom

4" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)

SKU:
10738
Rating:
(4)
Q&A:
(0)
4" x 10" (Wall Opening Size) Royalaire Floor Diffuser (531 Series)
Magnifying glass
Hover image to zoom
$104.07 each
In Stock
In Stock
Get 24 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin Anodized
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Corrosion resistant, high strength
  • Heavy cross bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Satin anodized finish

Specs

–
Product Type:

Floor Diffuser

Series:

531

Wall Opening (Inches):

4" x 10"

Overall Size:

5-3/8" x 11-3/8"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Color:

Satin Anodized

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, great service!

It matched the other diffusers in our house and fit perfectly for our renovation! Thank you for the great customer service!!
BC
Greensboro NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.

Quality floor diffusers. I have purchased these before. These floor diffusers are very functional and are a very good quality. Depending on the application they will really dress up your room.
Paul
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attractive and excellent quality

Sturdier and more smoothy operaing than the run-of-the-mill regisers made from pressed steel. More expensive but a better value.
kliopiros
Alexandria, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sharp looking

Seems very sturdy and is sharp looking.
Joe
Cape Cod
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy